Spiralwrap Sheathing, 0.5", Natural, 100Ft

Item #: 0059745

Cat #: 3NFP9C

UPC: 089306002222

$ 1.35 FT
Company wide:
700 in stock
Documents & Guides
Spiralwrap Protective Sheathing, .5" Diameter, PE, Natural, 100 ft/roll

Overview

Spiralwrap Protective Sheathing, .5" Diameter, PE, Natural, 100 ft/roll

HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.

Also known as: 089306002222, 3NFP9C, TYN3NFP9C

Specifications

Diameter: 1/2 in
Length: 100 ft
Material: Polyethylene
Color: White
Diameter: 1/2 in
Material: Polyethylene
Length: 100 ft
Color: White