Spiralwrap Sheathing, 0.38", Natural, 100Ft

Item #: 0059742

Cat #: 2.5NFP9C

UPC: 089306001126

$ 0.96 FT
Company wide:
300 in stock
Documents & Guides
Spiralwrap Protective Sheathing, .38" Diameter, PE, Natural, 100 ft/roll

Overview

Spiralwrap Protective Sheathing, .38" Diameter, PE, Natural, 100 ft/roll

HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.

Also known as: 089306001126, 2.5NFP9C, TYN2.5NFP9C

Specifications

Length: 100 ft
Diameter: 3/8 in
Material: Polyethylene
Color: White
Length: 100 ft
Material: Polyethylene
Diameter: 3/8 in
Color: White