Cable Tie, 50lb, 8", Black, 100/PK

Item #: 0059733

Cat #: T50R0C2

UPC: 089306086703

$ 0.32 EA
Company wide:
156,197 in stock
Documents & Guides
Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Black, 100/PK

Overview

Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Black, 100/PK

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306086703, T50R0C2, TYNT50R0C2, ty wrap, zip tie, cable tie

Specifications

Width: 0.180 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.180 in
Color: Black
Length: 8 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon