Screw Cable Tie, 50 lb, 8.5", Natural, 100PK

Item #: 0059728

Cat #: T50MR9C2

UPC: 089306086178

$ 0.30 EA
Company wide:
83,588 in stock
Documents & Guides
1-Piece Cable Tie/Screw Mount, 8.5" Long, #10 Screw, 1.8" Max Bundle Dia, 50lb, PA66, Natural, 100/pkg

Overview

1-Piece Cable Tie/Screw Mount, 8.5" Long, #10 Screw, 1.8" Max Bundle Dia, 50lb, PA66, Natural, 100/pkg

One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.

Also known as: 089306086178, T50MR9C2, TYNT50MR9C2

Specifications

Color: White
Weight Capacity: 50 lbs
Length: 8.460 in
Color: White
Length: 8.460 in
Weight Capacity: 50 lbs