Cable Tie, 50lb, 15.35", Black, 100PK

Item #: 0059725

Cat #: T50L0C2

UPC: 089306082859

$ 0.74 EA
Company wide:
48,150 in stock
Documents & Guides
Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Black, 100/pkg. *The manufacturing process requires a bit of moisture in the bag to make this part less brittle. Any moisture in the bag is normal.*

Overview

Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Black, 100/pkg. *The manufacturing process requires a bit of moisture in the bag to make this part less brittle. Any moisture in the bag is normal.*

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306082859, T50L0C2, TYNT50L0C2, Solar Tie

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.350 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 15.350 in