Cable Tie, 50lb, 15", Natural, 100PK

Item #: 0059724

Cat #: T50L9C2

UPC: 089306084143

$ 0.67 EA
Company wide:
16,900 in stock
Documents & Guides
Cable Tie, 15.35 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 15.35 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66, Natural, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306084143, T50L9C2, TYNT50L9C2

Features & Benefits

  • Inside serration for a strong grip onto bundles
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Engineered and manufactured for maximum performance and quality
  • Bent tail allows for simpler insertion
  • Easy application either manually or with a tensioning tool

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.350 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 15.350 in