Cable Tie, 50lb, 12", Black, 100PK

Item #: 0059722

Cat #: T50I0C2

UPC: 089306080886

$ 0.57 EA
Company wide:
106,600 in stock
Documents & Guides
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Black,100/pkg

Overview

Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Black,100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306080886, T50I0C2, TYNT50I0C2, Zip tie

Specifications

Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 12 in
Weight Capacity: 50 lbs
Color: Black
Material: Nylon