Cable Tie, 50lb, 12", Black, 1000PK

Item #: 0059721

Cat #: T50I0M4

UPC: 089306081203

$ 0.24 EA
Company wide:
175,000 in stock
Documents & Guides
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Black, 1000/pkg

Overview

Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Black, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306081203, T50I0M4, TYNT50I0M4

Specifications

Width: 0.180 in
Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.180 in
Color: Black
Material: Nylon
Length: 12 in
Weight Capacity: 50 lbs