Cable Tie, 50lb, 12", Natural, 100/PK

Item #: 0059720

Cat #: T50I9C2

UPC: 089306081883

$ 0.52 EA
Company wide:
44,400 in stock
Documents & Guides
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306081883, T50I9C2, TYNT50I9C2

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.800 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 11.800 in