Cable Tie, 50lb, 12", Natural, 1000PK

Item #: 0059719

Cat #: T50I9M4

UPC: 089306082262

$ 0.30 EA
Company wide:
67,200 in stock
Documents & Guides
Cable Tie, 12 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66, Natural, 1000/pkg

Overview

Cable Tie, 12 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66, Natural, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306082262, T50I9M4, TYNT50I9M4

Features & Benefits

  • Easy application either manually or with a tensioning tool
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Bent tail allows for simpler insertion
  • Inside serration for a strong grip onto bundles
  • Engineered and manufactured for maximum performance and quality

Specifications

Width: 0.180 in
Color: Natural
Length: 12 in
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.180 in
Length: 12 in
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs