Cable Tie, 40lb, 8", Natural, (100PK)

Item #: 0059712

Cat #: T40R9C2

UPC: 089306080640

$ 0.28 EA
Company wide:
4,099 in stock
Documents & Guides
Cable Tie, 8 Inch Long, UL Rated, 40 Pound Tensile Strength, PA66, Natural, (Sold In Multiples of 100)

Overview

Cable Tie, 8 Inch Long, UL Rated, 40 Pound Tensile Strength, PA66, Natural, (Sold In Multiples of 100)

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306080640, T40R9C2, TYNT40R9C2

Features & Benefits

  • Inside serration for a strong grip onto bundles
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Bent tail allows for simpler insertion
  • Engineered and manufactured for maximum performance and quality
  • Easy application either manually or with a tensioning tool

Specifications

Size: Standard
Weight Capacity: 40 lbs
Color: White
Material: Nylon
Diameter: 2.200 in
Length: 8.300 in
Width: 0.200 in
Size: Standard
Color: White
Diameter: 2.200 in
Width: 0.200 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.300 in