Cable Tie, 5.8"/30lb, Green

Item #: 0059702

Cat #: T30R5C2

UPC: 089306076513

$ 0.61 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Green, 100/pkg

Overview

Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Green, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306076513, T30R5C2, TYNT30R5C2

Specifications

Color: Green
Size: Standard
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Diameter Range: 1.400 in
Color: Green
Width: 0.100 in
Material: Nylon
Diameter Range: 1.400 in
Size: Standard
Weight Capacity: 30 lbs
Length: 5.800 in