Cable Tie, 30lb, 6", Black, 100PK

Item #: 0059698

Cat #: T30R0C2

UPC: 089306075608

$ 0.26 EA
Company wide:
67,138 in stock
Documents & Guides
Cable Tie, 6 Inch Long, UL Rated, 30lb Tensile Strength, PA66, Black, 100/pkg

Overview

Cable Tie, 6 Inch Long, UL Rated, 30lb Tensile Strength, PA66, Black, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306075608, T30R0C2, TYNT30R0C2

Features & Benefits

  • Inside serration for a strong grip onto bundles
  • Engineered and manufactured for maximum performance and quality
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Bent tail allows for simpler insertion
  • Easy application either manually or with a tensioning tool

Specifications

Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.900 in
Color: Black
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.900 in