Cable Tie, 30lb, 5.8", Natural, 100/PK

Item #: 0059697

Cat #: T30R9C2

UPC: 089306076834

$ 0.24 EA
Company wide:
35,099 in stock
Documents & Guides
Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306076834, T30R9C2, TYNT30R9C2

Specifications

Size: Standard
Color: Natural
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Diameter: 1.400 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter: 1.400 in
Color: Natural
Weight Capacity: 30 lbs
Length: 5.800 in