Cable Tie, 18lb, 4", Black, 100PK

Item #: 0059683

Cat #: T18R0C2

UPC: 089306066798

$ 0.14 EA
Company wide:
50,499 in stock
Documents & Guides
Cable Tie, 4 Inch Long, UL Rated, 18lb Tensile Strength, PA66, Black, 100/pkg

Overview

Cable Tie, 4 Inch Long, UL Rated, 18lb Tensile Strength, PA66, Black, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306066798, T18R0C2, TYNT18R0C2

Features & Benefits

  • Engineered and manufactured for maximum performance and quality
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Inside serration for a strong grip onto bundles
  • Easy application either manually or with a tensioning tool
  • Bent tail allows for simpler insertion

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter: 0.900 in
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter: 0.900 in
Color: Black
Length: 4 in
Material: Nylon