Cable Tie, 18lb, 4", Natural, 100Pk

Item #: 0059677

Cat #: T18R9C2

UPC: 089306070856

$ 0.13 EA
Company wide:
33,500 in stock
Documents & Guides
Cable Tie, 4 Inch Long, UL Rated, 18lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 4 Inch Long, UL Rated, 18lb Tensile Strength, PA66, Natural, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306070856, T18R9C2, TYNT18R9C2

Features & Benefits

  • Engineered and manufactured for maximum performance and quality
  • Inside serration for a strong grip onto bundles
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Bent tail allows for simpler insertion
  • Easy application either manually or with a tensioning too

Specifications

Size: Standard
Weight Capacity: 18 lbs
Length: 4 in
Color: White
Width: 0.100 in
Material: Nylon
Diameter: 0.900 in
Size: Standard
Length: 4 in
Width: 0.100 in
Diameter: 0.900 in
Weight Capacity: 18 lbs
Color: White
Material: Nylon