Cable Tie, 8"/18lb, Red

Item #: 0059674

Cat #: 111-02033

UPC: 089306065906

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66, Red, 1000/pkg

Overview

Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66, Red, 1000/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306065906, 111-02033, TYNT18L2M4

Specifications

Color: Red
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Color: Red
Length: 8 in
Weight Capacity: 18 lbs
Material: Nylon