Cable Tie, 18lb, 8", Natural, 100/PK

Item #: 0059673

Cat #: T18L9C2

UPC: 089306066170

$ 0.24 EA
Company wide:
4,300 in stock
Documents & Guides
Cable Tie, 8 Inch Long, UL Rated, 18lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 8 Inch Long, UL Rated, 18lb Tensile Strength, PA66, Natural, 100/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306066170, T18L9C2, TYNT18L9C2

Specifications

Size: Standard
Color: Natural
Weight Capacity: 18 lbs
Width: 0.100 in
Length: 8 in
Material: Nylon
Diameter: 2.200 in
Size: Standard
Weight Capacity: 18 lbs
Length: 8 in
Diameter: 2.200 in
Color: Natural
Width: 0.100 in
Material: Nylon