Heavy Duty Cable Tie, 175lb, 15", Black, 25/PK

Item #: 0059670

Cat #: T150R0X2

UPC: 089306064015

$ 1.11 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 15 Inch Long, UL Rated, 175 Inch Tensile Strength, PA66, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 15 Inch Long, UL Rated, 175 Inch Tensile Strength, PA66, Black, 25/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306064015, T150R0X2, TYNT150R0X2, Ty-Rap, Zip-Tie

Features & Benefits

  • Made from 100% high-quality plastic to ensure efficient recycling
  • Engineered and manufactured for maximum performance and quality
  • Easy application either manually or with a tensioning tool
  • Inside serration for a strong grip onto bundles
  • Bent tail allows for simpler insertion

Specifications

Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 15.350 in
Weight Capacity: 175 lbs
Material: Nylon
Color: Black
Length: 15.350 in