Heavy Duty Cable Tie, 175 lbs, 15", Natural

Item #: 0059669

Cat #: T150R9X2

UPC: 089306064251

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 15.4" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 15.4" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 25/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306064251, T150R9X2, TYNT150R9X2

Specifications

Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 15.400 in
Color: Natural
Material: Nylon
Weight Capacity: 175 lbs
Length: 15.400 in