175 lb, Length: 21", Heavy Duty Cable Tie, White, 25/PK

Item #: 0059667

Cat #: T150M9X2

UPC: 089306063728

$ 1.14 EA
Company wide:
2,450 in stock
Documents & Guides
Heavy Duty Cable Tie, 21 Inch Long, UL Rated, 175 Pound Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 21 Inch Long, UL Rated, 175 Pound Tensile Strength, PA66, Natural, 25/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306063728, T150M9X2, TYNT150M9X2

Features & Benefits

  • Engineered and manufactured for maximum performance and quality
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Inside serration for a strong grip onto bundles
  • Easy application either manually or with a tensioning tool
  • Bent tail allows for simpler insertion

Specifications

Weight Capacity: 175 lbs
Length: 21 in
Color: White
Material: Nylon
Weight Capacity: 175 lbs
Color: White
Length: 21 in
Material: Nylon