Heavy Duty Cable Tie, 175 lb, 32", Black, 25/PK

Item #: 0059666

Cat #: T150L0X2

UPC: 089306062264

$ 1.59 EA
Company wide:
825 in stock
Documents & Guides
Heavy Duty Cable Tie, 32.3" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 32.3" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 25/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306062264, T150L0X2, TYNT150L0X2

Specifications

Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 32.280 in
Weight Capacity: 175 lbs
Material: Nylon
Color: Black
Length: 32.280 in