Heavy Duty Cable Tie, 120lb, 15", Black, 500/PK

Item #: 0059661

Cat #: T120R0H4

UPC: 089306059684

$ 0.78 EA
Company wide:
8,500 in stock
Documents & Guides
Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 500/pkg

Overview

Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Black, 500/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306059684, T120R0H4, TYNT120R0H4

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.200 in
Color: Black
Material: Nylon
Weight Capacity: 120 lbs
Length: 15.200 in