This product has been discontinued.
CXB High Bay, 160W, 120-277V, 4000K
Item #: 0059645
Cat #: CXB-A-UV-M-40K-8-UL-10V
UPC: 849665010838
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Low-Bay/High Bay, 160W, 120-277V, 4000K, 80 CRI, 18,000 Lumens, 0-10V Dimming, Life: 70,000 Hours. Replaces up to 250W MH. Note: CXB-A-16 reflector must be purchased for intended performance
Overview
LED Low-Bay/High Bay, 160W, 120-277V, 4000K, 80 CRI, 18,000 Lumens, 0-10V Dimming, Life: 70,000 Hours. Replaces up to 250W MH. Note: CXB-A-16 reflector must be purchased for intended performance
The CXB Series LED Low-Bay/High-Bay luminaire delivers 18,000 (M) and 24,000 (H) median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs. The CXB Series is offered with reflector choices of aluminum, clear and white acrylic with optional bottom lenses — making it ideal for a variety of applications. Applications: Grocery, gymnasium (aluminum reflector), industrial, retail and warehouse spaces
Also known as: 849665010838, CXB-A-UV-M-40K-8-UL-10V, CLLCXBAUVM40K8UL10
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 18000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Lumens: | 18000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)