Panel For Enclosure, Size: 12 x 10", Steel/White

Item #: 0059631

Cat #: CP1210

UPC: 783510296643

$ 51.33 EA
Company wide:
0 in stock
Panel For Enclosure, Size: 12 x 10 Inch, Material/Finish: Steel/White, For Hoffman Concept™ Enclosures

Overview

Panel For Enclosure, Size: 12 x 10 Inch, Material/Finish: Steel/White, For Hoffman Concept™ Enclosures

nVent HOFFMAN HOFCP1210 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510296643, CP1210, HOFCP1210

Specifications

Color: White
Material: Steel
Height: 5.750 in
Finish: Powder Coated
Width: 8.200 in
Color: White
Height: 5.750 in
Width: 8.200 in
Material: Steel
Finish: Powder Coated