
Tyn Tag22-100 1" X .5" X 1.43" White
Item #: 0059599
Cat #: TAG22-100
UPC: 089306093930
$ 362.80 EA
Company wide:
0
in stock
Dot Matrix Label, Self-Laminating, 1.0" x .50" x 1.43", 8 Across, White, 5000/pkg
Overview
Dot Matrix Label, Self-Laminating, 1.0" x .50" x 1.43", 8 Across, White, 5000/pkg
HellermannTyton’s self-laminating labels are used for marking wires and cable. The clear tail overlaps and protects the printed information from abrasion, chemicals and solvents and resists UV exposure. When printed using using any standard dot matrix printer, clear marking and high high-contrast imaging against the wire make this the perfect choice for durable identification.
Also known as: 089306093930, TAG22-100, TYNTAG22100
Specifications
| Color: | Off-White, White |
| Material: | PVC |
| Color: | Off-White, White |
| Material: | PVC |