Ground Rod Clamp, U-Bolt, Tinned, One Conductor, 2/0 Sol-250 kcmil Str, 70 mm² Str-120 mm² Str Cond

Item #: 0059575

Cat #: GC065

UPC: 782856617129

$ 69.17 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod Clamp, U-Bolt, Tinned, One Conductor, 2/0 Sol-250 kcmil Str, 70 mm² Str-120 mm² Str Conductor Size, UL

Overview

Ground Rod Clamp, U-Bolt, Tinned, One Conductor, 2/0 Sol-250 kcmil Str, 70 mm² Str-120 mm² Str Conductor Size, UL

Tinned Ground Rod Clamp that Accepts conductors in both parallel and perpendicular orientations.

Also known as: 782856617129, GC065, CADGC065

Features & Benefits

  • Tinned finish provides a theft-deterrent appearance
  • Accepts conductors in both parallel and perpendicular orientations

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Finish: Tinned
Material: Bronze
Allowable Gauge Range: 2/0 - 250
Standards: California Proposition 65
Finish: Tinned