Slotted Wall Wiring Duct, 1"x2", NA, White

Item #: 0059563

Cat #: 181-12008

UPC: 089306291770

$ 5.40 FT
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, White, 120 ft/carton

Overview

Slotted Wall Wiring Duct, 1" x 2", Non-Adhesive, PVC, White, 120 ft/carton
Also known as: 089306291770, 181-12008, TYNSL1X2W4

Specifications

Height: 2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC