Slotted Wall Wiring Duct, 1" x 1", NA, White

Item #: 0059561

Cat #: 181-11015

UPC: 089306294894

$ 2.58 FT
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, White, 120ft/Carton
Also known as: 089306294894, 181-11015, TYNSL1X1W4

Specifications

Width: 1 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC