
Slotted Wall Wiring Duct, 1.5"x3", NA, Gray
Item #: 0059556
Cat #: 181-15304
UPC: 089306291855
$ 7.37 FT
Company wide:
360
in stock
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 3", Non-Adhesive, PVC, Gray, 120ft/Carton
Overview
Slotted Wall Wiring Duct, 1.5" x 3", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306291855, 181-15304, TYNSL1.5X3G4
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |