
Slotted Wall Wiring Duct, 1.5"x2", NA, Gray
Item #: 0059554
Cat #: 181-15207
UPC: 089306291862
$ 6.06 FT
Company wide:
84
in stock
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton
Overview
Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton
HellermannTyton Slotted Wall Wiring Duct features break-away fingers that provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and T’s.
Also known as: 089306291862, 181-15207, TYNSL1.5X2G4
Features & Benefits
- Strong fingers prevent unwanted breaking.
- Supplied with mounting holes to streamline installation.
- Optional covers enhance protection and appearance.
- Restricted opening prevents unintended removal of wires and permits any individual wire to be traced without disconnection.
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |