
Slotted Wall Wiring Duct, 1.5"x1", NA, Gray
Item #: 0059552
Cat #: 181-15105
UPC: 089306312963
$ 4.33 FT
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 1", Non-Adhesive, PVC, Gray, 120ft/Carton
Overview
Slotted Wall Wiring Duct, 1.5" x 1", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306312963, 181-15105, TYNSL1.5X1G
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Height: | 1 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 1 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |