
Slotted Wall Wiring Duct, 1.5"x1.5", NA, White
Item #: 0059551
Cat #: 181-15511
UPC: 089306295129
$ 5.41 FT
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 1.5", Non-Adhesive, PVC, White, 120ft/Carton
Overview
Slotted Wall Wiring Duct, 1.5" x 1.5", Non-Adhesive, PVC, White, 120ft/Carton
Also known as: 089306295129, 181-15511, TYNSL1.5X1.5W4
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |