
Slotted Wiring Duct, 1.5"x1.5", NA, Gray
Item #: 0059550
Cat #: 181-15507
UPC: 089306295112
$ 6.49 FT
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 1.5", Non-Adhesive, PVC, Gray, 30ft/Box
Overview
Slotted Wall Wiring Duct, 1.5" x 1.5", Non-Adhesive, PVC, Gray, 30ft/Box
Also known as: 089306295112, 181-15507, TYNSL1.5X1.5G
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |