MLB U214MTB 1P 3W 4T CMS 100A 240V

Item #: 0059542

Cat #: U214MTB

UPC: 784572134775

$ 1169.17 EA
Company wide:
0 in stock
MLB U214MTB 1P 3W 4T CMS 100A 240V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB U214MTB 1P 3W 4T CMS 100A 240V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572134775, U214MTB, MLBU214MTB

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 100
Phase: 1
Mounting: Surface
Standards: California Proposition 65