Slotted Wall Wiring Duct, 3"x2", ADH, White

Item #: 0059541

Cat #: 181-32014

UPC: 089306314257

$ 4.35 FT
Clearance
Price good while supplies last
Company wide:
120 in stock
Documents & Guides
Slotted Wall Wiring Duct, 3" x 2", Adhesive, PVC, White, 30ft/Box

Overview

Slotted Wall Wiring Duct, 3" x 2", Adhesive, PVC, White, 30ft/Box
Also known as: 089306314257, 181-32014, TYNSLA3X2W

Specifications

Width: 3 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC