Slotted Wall Wiring Duct, 2"x3", ADH, White

Item #: 0059539

Cat #: 181-23011

UPC: 089306295174

$ 3.16 FT
Clearance
Price good while supplies last
Company wide:
198 in stock
Documents & Guides
Slotted Wall Wiring Duct, 2" x 3", Adhesive, PVC, White, 30ft/Box

Overview

Slotted Wall Wiring Duct, 2" x 3", Adhesive, PVC, White, 30ft/Box

Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a wider opening is required. The lower score line allows the sidewall to be smoothly cut for joints and "T's".

Also known as: 089306295174, 181-23011, TYNSLA2X3W

Specifications

Width: 2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in