Slotted Wiring Duct, 2"x2", ADH, White

Item #: 0059538

Cat #: 181-22033

UPC: 089306312680

$ 8.53 FT
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 2" x 2", Adhesive, PVC, White, 30ft/Box

Overview

Slotted Wall Wiring Duct, 2" x 2", Adhesive, PVC, White, 30ft/Box
Also known as: 089306312680, 181-22033, TYN18122033

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC