
Slotted Wiring Duct, 1.5"x2", ADH, White
Item #: 0059531
Cat #: 181-15212
UPC: 089306295051
$ 8.70 FT
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 2", Adhesive, PVC, White, 30ft/Box
Overview
Slotted Wall Wiring Duct, 1.5" x 2", Adhesive, PVC, White, 30ft/Box
Also known as: 089306295051, 181-15212, TYNSLA1.5X2W
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |