1
more

Slotted Wall Wiring Duct, 1.5"x1.5", ADH, White
Item #: 0059529
Cat #: 181-15514
UPC: 089306295136
$ 7.81 FT
Company wide:
0
in stock
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 1.5", Adhesive, PVC, White, 30ft/Box
Overview
Slotted Wall Wiring Duct, 1.5" x 1.5", Adhesive, PVC, White, 30ft/Box
Also known as: 089306295136, 181-15514, TYNSLA1.5X1.5W
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |