Solid Wall Wiring Duct, 2", NA, Gray

Item #: 0059526

Cat #: 181-22006

UPC: 089306312598

$ 7.13 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, Gray, 30ft/Box

Overview

Solid Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, Gray, 30ft/Box
Also known as: 089306312598, 181-22006, TYNSD2X2G

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC