Solid Wall Wiring Duct, 0.5", NA, Gray

Item #: 0059525

Cat #: 181-05501

UPC: 089306295341

$ 3.56 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, .5" x .5", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

Solid Wall Wiring Duct, .5" x .5", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306295341, 181-05501, TYNSD.5X.5G

Specifications

Height: 1/2 in
Width: 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 1/2 in
Color: Gray
Length: 6 ft
Width: 1/2 in
Material: PVC