50HP 1185RPM 3PH 60HZ 365T 1474M TEFC F1

Item #: 0059485

Cat #: EM4312T

UPC: 781568103487

Call for price
Company wide:
0 in stock
Documents & Guides
50HP 1185RPM 3PH 60HZ 365T 1474M TEFC F1

Overview

50HP 1185RPM 3PH 60HZ 365T 1474M TEFC F1
Also known as: 781568103487, EM4312T, BLMEM4312T

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50