Cable Tie Mount, 1.12", Black

Item #: 0059470

Cat #: MB4SHA0C2

UPC: 089306024804

$ 1.59 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .15" Hole Dia, PA66/SR T50, Black

Overview

Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .15" Hole Dia, PA66/SR T50, Black

HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.

Also known as: 089306024804, MB4SHA0C2, TYNMB4SHA0C2

Specifications

Color: Black
Width: 1.120 in
Material: Polyamide
Mounting: Adhesive, 0.150 in Screw Hole
Length: 1.120 in
Color: Black
Material: Polyamide
Length: 1.120 in
Width: 1.120 in
Mounting: Adhesive, 0.150 in Screw Hole