Screw Cable Tie Mount, 0.18", White

Item #: 0059469

Cat #: MB4SH10C2

UPC: 089306024750

$ 1.30 EA
Company wide:
0 in stock
Documents & Guides
Screw Mount Cable Tie Base, 1.12" x 1.12", .18" Max Tie Width, .15" Hole Dia, PA66, White

Overview

Screw Mount Cable Tie Base, 1.12" x 1.12", .18" Max Tie Width, .15" Hole Dia, PA66, White

These cable tie mounts are compact in size. They are designed for simple yet robust installation. They pair with a cable tie for mounting applications including telecom equipment, switchgear and control cabinets.

Also known as: 089306024750, MB4SH10C2, TYNMB4SH10C2

Specifications

Width: 1.120 in
Material: Polyamide
Color: White
Length: 1.120 in
Mounting: Rivet, 0.150 in Screw Hole
Width: 1.120 in
Color: White
Mounting: Rivet, 0.150 in Screw Hole
Material: Polyamide
Length: 1.120 in