4-Way Cable Tie Mounting Base, 0.35", White

Item #: 0059468

Cat #: MB5A10C2

UPC: 089306025290

$ 1.31 EA
Company wide:
6,400 in stock
Documents & Guides
Rubber Adhesive Cable Tie Mount, 1.49 x 1.49 Inch, Accepts 0.35 Inch Cable Tie Diameter, Use With T18-T150 Cable Tie, PA66, White, 100/pkg

Overview

Rubber Adhesive Cable Tie Mount, 1.49 x 1.49 Inch, Accepts 0.35 Inch Cable Tie Diameter, Use With T18-T150 Cable Tie, PA66, White, 100/pkg

HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.

Also known as: 089306025290, MB5A10C2, TYNMB5A10C2

Features & Benefits

  • 4-way opening allows cable ties to be installed parallel or perpendicular to bundles
  • The rubber-based adhesive is an economical choice ideal for indoor applications, with a static load weight of 2.1 lb
  • Extended adhesive liner is easy to remove quickly
  • Two predrilled holes extend mounting options and solutions
  • For use with HellermannTyton T18 - T150 cable ties to provide stability when securing bundles

Specifications

Material: Polyamide
Color: White
Mounting: Adhesive, 0.190 in Screw Hole
Length: 1.490 in
Width: 1.490 in
Material: Polyamide
Mounting: Adhesive, 0.190 in Screw Hole
Width: 1.490 in
Color: White
Length: 1.490 in