Screw Cable Tie Mount, 0.19", White

Item #: 0059467

Cat #: MB510C2

UPC: 089306025023

$ 1.69 EA
Company wide:
0 in stock
Documents & Guides
Screw Mount Cable Tie Base, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66, White

Overview

Screw Mount Cable Tie Base, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66, White

These cable tie mounts are compact in size. They are designed for simple yet robust installation. They pair with a cable tie for mounting applications including telecom equipment, switchgear and control cabinets.

Also known as: 089306025023, MB510C2, TYNMB510C2

Specifications

Material: Polyamide
Color: White
Length: 1.490 in
Mounting: Rivet, 0.190 in Screw Hole
Width: 1.490 in
Material: Polyamide
Length: 1.490 in
Width: 1.490 in
Color: White
Mounting: Rivet, 0.190 in Screw Hole