4-Way Cable Tie Mounting Base, 0.18", White

Item #: 0059466

Cat #: MB4A10C2

UPC: 089306024378

$ 0.58 EA
Company wide:
78,999 in stock
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/SR T50, White, 100/pkg

Overview

Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/SR T50, White, 100/pkg

HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.

Also known as: 089306024378, MB4A10C2, TYNMB4A10C2, Sticky backs

Specifications

Width: 1.120 in
Color: White
Mounting: Adhesive, 0.180 in Screw Hole
Material: Nylon
Length: 1.120 in
Width: 1.120 in
Mounting: Adhesive, 0.180 in Screw Hole
Length: 1.120 in
Color: White
Material: Nylon