4-Way Cable Tie Mounting Base, 0.18", White

Item #: 0059465

Cat #: MB410C2

UPC: 089306023876

$ 1.30 EA
Company wide:
300 in stock
Documents & Guides
Screw Mount Cable Tie Base, 1.12 x 1.12 Inch, 0.18 Inch Max Tie Width, 0.18" Hole Dia, PA66, White, 100/pkg

Overview

Screw Mount Cable Tie Base, 1.12 x 1.12 Inch, 0.18 Inch Max Tie Width, 0.18" Hole Dia, PA66, White, 100/pkg

These cable tie mounts are compact in size. They are designed for simple yet robust installation. They pair with a cable tie for mounting applications including telecom equipment, switchgear and control cabinets.

Also known as: 089306023876, MB410C2, TYNMB410C2

Features & Benefits

  • Compact size fits most mounting applications
  • Simple to install with a screw or rivet
  • Single hole attachment with two-way entry for cable tie

Specifications

Width: 1.120 in
Color: White
Material: Nylon
Length: 1.120 in
Mounting: Rivet, 0.180 in Screw Hole
Width: 1.120 in
Material: Nylon
Mounting: Rivet, 0.180 in Screw Hole
Color: White
Length: 1.120 in