4-Way Cable Tie Mounting Base, 0.14", White

Item #: 0059464

Cat #: MB3A10C2

UPC: 089306023463

$ 0.75 EA
Company wide:
31,498 in stock
Documents & Guides
Adhesive Cable Tie Mount, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66/SR T50, White, 100/pkg

Overview

Adhesive Cable Tie Mount, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66/SR T50, White, 100/pkg

HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.

Also known as: 089306023463, MB3A10C2, TYNMB3A10C2, Sticky Back

Specifications

Color: White
Mounting: Adhesive, 0.120 in Screw Hole
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Color: White
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive, 0.120 in Screw Hole
Material: Nylon